Commercial Water Distributing WATER-FACTORY-SYSTEMS-47-5574704 Water Factory FM DWS Filter
Mfr # WATER-FACTORY-SYSTEMS-47-5574704
Zoro # G404058901
Product Information
- Brand Commercial Water Distributing
- MFR # WATER-FACTORY-SYSTEMS-47-5574704
- Zoro # G404058901
- Country of Origin China
- Category Filtration Accessories
Description
The CUNO Water Factory Faucet MATE filter features high absorption activated carbon block with fibrous, graded-density structure. The CUNO Water Factory Faucet MATE reduces lead from drinking water supplies. The CUNO Water Factory Faucet MATE is effective as a cyst reducing cartridge. The Faucet MATE filter should be replaced every 1500 gallons of life. Provides a high flow stream of drinking water through unique radial flow cartridge design. Radial Flow design offers the benefits of granular activated carbon (GAC) filtration, such as low pressure drop, while at the same time significantly reducing the release of carbon fines commonly associated with granular activated carbon style cartridges. Rated for cyst, lead, chlorine taste and odor, and particulate reduction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, SS, 25x21.25x6-9/16", Top, Top Mount Mount, 1 Hole (D125211)
- DIXON Type DC Cam and Groove Dust Cap, 3 in, Aluminum, Import (G300-DC-AL)
- DELTA Universal Showering Components: Hydrorain H<Sub>2</Sub>Okinetic 5-Setting Two-In-One Shower Head (58680-SS-PR25)
- DELTA Dual Handle 4" Mount, 2-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (21C142)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AMERICAN-PLUMBER-W30PEHD Polyester Whole House Heavy Duty Filter Cartridge; 30 Micron (AMERICAN-PLUMBER-W30PEHD)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing TIER1-SW-2 Whole House Filter Wrench; 2 per Pack (TIER1-SW-2)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing EVERPURE-EV9592-06 ADC Replacement Filter Cartridge (EVERPURE-EV9592-06)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing SUBZERO-4204490 Refrigerator Water Filter for Sub-Zero (SUBZERO-4204490)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing WELL-SAFE-C21000 Well Sanitizer Pack (WELL-SAFE-C21000)
- COMMERCIAL WATER DISTRIBUTING Carbon Block Water Filters (CO82483)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing RB-G1 Pure Comparable Refrigerator Water Filter (RB-G1)
- Commercial Water Distributing Filtration Accessories