Shop All Blankets
Commercial Water Distributing
Commercial Water Distributing TIER1-EP5-10 10 x 2.5 in. Carbon Block Replacement Filter by Tier1
Mfr # TIER1-EP5-10
Zoro # G603988764
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Water Distributing
- MFR # TIER1-EP5-10
- Zoro # G603988764
- UPC # 799932612442
- Country of Origin China
- Category Blankets
Description
Features
- Carbon Block Water Filter reduces chlorine taste and odor in your drinking water
- The Tier1 EP5-10-WF Carbon Block Water Filter is a 5 micron Carbon Block filter
- The Tier1 EP5-10-WF Carbon Block Water Filter measures 10-inch x 2-7/8-inch
- Finish: White:
- Size: 10 x2.5"
- Actual Size: 9.875 cm
- Primary Filter Media: Activated Carbon Block
- Filter Life: 6,000 gal
- Operating Temperature: 40 - 180(°F)
- Operating Temperature: 4.4 - 82.2 (°C)
- Flow Rate: 1 gpm
- Flow Rate: 3.78541 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Clear Acrylic Wall Hanging Frame 17'' Wide x 11'' High- Horizontal/Landscape, 2PK (162709-2PK)
- ZENNA HOME SHOWER CADDY FRT 26.38 in. H (5890KK)
- INTERNATIONAL CONCEPTS Storage Cabinet, 48"H, Unfinished (CU-15)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Blue, Letter (20880)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers ATNRV 50 x 60 in. Natures Retreat with Verse Decorative Throw (ATNRV)
- VELLUX Blanket, Twin, 66x90 In., Tan, PK4 (1B05405)
- CAT 2 Pack 72 Inch x 80 Inch Non-Woven Utility Blanket (240344)
- THESIS Thesis Ultra Plush Solid Blanket (00146)
- LOGO BRANDS Maryland Printed Sherpa Blanket (167-24P)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers AHNB8 Basket Weave Hearts 2 Layer Throw Blanket Fashionable Jacquard Woven 46 X 60 in. (AHNB8)
- LEISURE SPORTS Outdoor Picnic Blanket Oversized Beach Mat with Foam Padding-Waterproof and Foldable- For Travel (560455GCS)
- Commercial Water Distributing Blankets