Commercial Water Distributing RB-M1 Comparable Refrigerator Water Filter
Mfr # RB-M1
Zoro # G904059026
Product Information
- Brand Commercial Water Distributing
- MFR # RB-M1
- Zoro # G904059026
- UPC # 650361072736
- Country of Origin China
- Category Filtration Accessories
Description
We always aim to provide the best water filtration and purification products for our clients, and work hard to retain our reputation as the number one resource for personal, professional, world class service providers. Our products are well known for our focus on the clients and the quality we provide to the users and it has become one of the most trusted names.
SmartFIT refrigerator filters are a high quality, low cost alternative to expensive OEM replacement cartriges. SmartFIT has been tested to ANSI/NSF 42 standards, and is independently tested at random for quality assurance. Bottom line, the SmartFIT brand will add valuable margin to your refrigerator filtration business.
Features- Comparable Refrigerator Water Filter
- The Replacement is a comparable replacement water filter
- The Frigidaire wfcb, wf1cb, 46-9906, aqua fresh WF284, and water sentinel wsf-1, wsf-2, and wsf-4 replacement water filters
- Contains 3 filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 200, 2 In., FNPT (1153 2)
- ZURN 0.5 gpm Gooseneck Aerator, 55/64"-27 Thread Size, Chrome, Brass (P6900-20F-GN)
- RIDGID Tube Expander Kit (34152)
- CONTROLAIR Type 100 Air Pressure Regulator (100-BA)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing SUBZERO-4204490 Refrigerator Water Filter for Sub-Zero (SUBZERO-4204490)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AMERICAN-PLUMBER-W20CLHD Whole House Heavy Duty Filter Cartridge; 20 Micron (AMERICAN-PLUMBER-W20CLHD)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing CULLIGAN-IC-100-D CULLIGAN-IC-100-D Inline Refrigerator Water Filter (CULLIGAN-IC-100-D)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing TO1SS Whole House Replacement Cartridge (TO1SS)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-P25 Pentek Whole House Replacement Sediment Filter Cartridge; 25 Micron (PENTEK-P25)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing WELL-SAFE-C21000 Well Sanitizer Pack (WELL-SAFE-C21000)
- OASE BioPress 1000 Pressurized Filter, w/UV (45451)
- Commercial Water Distributing Filtration Accessories