Commercial Water Distributing PENTEK-R30-BB Pentek PENTEK-R30-BB Pleated Polyester Water Filters
Mfr # PENTEK-R30-BB
Zoro # G204058972
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Water Distributing
- MFR # PENTEK-R30-BB
- Zoro # G204058972
- Country of Origin China
- Category Filtration Accessories
Description
Pentek water filters produce healthier, better-tasting drinking water. The Pentek filter cartridge pleated design maximizes dirt-holding capacity. The Ametek Sediment Water Filter is manufactured from a durable, non-woven and reusable polyester fabric that is suitable for a wide range of filtration uses
The Pentek water filter media is pleated around a polypropylene core for added strength and the ends are immersed in a thermosetting vinyl plastisol. Embedding and sealing each end of the pleat in this fashion fuses the three components together forming a unitized end cap and gasket.
The overlap seam is sonically welded to reduce internal bypass improving filtration efficiency. R Series filter cartridges are resistant to both bacteria and chemical attack making them suitable for a variety of residential, commercial and industrial applications.
- Media - Pleated Polyester
- Materials of Construction - Core: Polypropylene, End Caps: Vinyl Plastisol
- Micron Rating (Nominal) - 30
- Operating Temperature (°F): 40 - 125
- Operating Temperature (°C): 4.4 - 51.7
- Flow Rate (gpm): 10
- Flow Rate (lpm): 37.854
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" A-LOK SS Union Tee (2ET2-316)
- FISHER MFG Arm, Rotor, Fisher Waste, Ns For - Part# Fis22233 (FIS22233)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB3612BL)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 4" Pipe Size, MNPT x Socket (9836-040)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing RB-L4 Replacement Brand Refrigerator Air Filter for LG LT120F & ADQ73214404 (RB-L4)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing EVERPURE-EV9592-06 ADC Replacement Filter Cartridge (EVERPURE-EV9592-06)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing TO1SS Whole House Replacement Cartridge (TO1SS)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-DBC-10EX2 Bacteriostatic KDF and GAC Water Filter (PENTEK-DBC-10EX2)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AMERICAN-PLUMBER-W5P Polypropylene Whole House Sediment Filter Cartridge; 5 Micron - Pack of 2 (AMERICAN-PLUMBER-W5P)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-CBC-10 Carbon Block Pentek Replacement Filter Cartridge; 0.5 Micron (PENTEK-CBC-10)
- PENTAIR/PENTEK Mounting Bracket Kit (150578-75)
- Commercial Water Distributing Filtration Accessories