Commercial Water Distributing PENTEK-NCP-20BB 20 x 4.50 in. Carbon Water Filters
Mfr # PENTEK-NCP-20BB
Zoro # G404059083
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Water Distributing
- MFR # PENTEK-NCP-20BB
- Zoro # G404059083
- Country of Origin China
- Category Filtration Accessories
Description
The Pentek filters produce healthier, better-tasting drinking water. The Pentek water filter cartridge is a non-cellulose media that resists bacterial attack. The Pentek replacement filter provides sediment filtration and chlorine taste & odor reduction. The Pentek replacement cartridge is pleated for maximum dirt-loading capacity. The Pentek filter cartridges are constructed from a carbon-impregnated non-cellulose media. The Pentek water filters offer sediment filtration, as well as taste, odor and chlorine taste and odor reduction in one cartridge.
Unlike cellulose cartridges, NCP cartridges are resistant to bacterial attack allowing them to be used for municipal and nonchlorinated water applications. The Pentek filter pleats provide additional surface area for high dirt-loading capacity, while maintaining minimal pressure drop. This combination of a pleated polyester media and carbon filtration produces an outstanding filter cartridge with extended service life
- Media - Carbon Impregnated Pleated Polyester
- Primary Filter Media - Carbon Wrapped
- Materials of Construction - End Caps - Vinyl Plastisol, Netting - Polyethylene, Core - Polypropylene
- Micron Rating (Nominal) - 10
- Operating Temperature (°F) - 40 - 125
- Operating Temperature (°C) - 4.4 - 51.7
- Flow Rate (gpm) - 10.00
- Flow Rate (lpm) - 37.85
- Size - 20 X 4.50 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Pull Down Replacement Spray, Stnlss Steel (9D00010724)
- STEEL & OBRIEN 1-1/2" Female I-Line End x Long Butt Weld - 2.031" Long 304SS (15WLI-1.5-304)
- DIXON Solid End Cap, Clamp 304SS, 2" (16AMP-G200)
- SANI-LAV Spray Nozzle, 150 psi, 7 gpm, Yellow (N1Y)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AMERICAN-PLUMBER-W50PE Polypropylene Whole House Sediment Filter Cartridge; 50 Micron - Pack of 2 (AMERICAN-PLUMBER-W50PE)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-GS-10-B Pentek Inline Filter Replacement Cartridge (PENTEK-GS-10-B)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-CBC-10 Carbon Block Pentek Replacement Filter Cartridge; 0.5 Micron (PENTEK-CBC-10)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing TO1SS Whole House Replacement Cartridge (TO1SS)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PURTREX-PX05-20 Purtrex Replacement Water Filter (PURTREX-PX05-20)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-K2505-JJ Omnipure OMNIPURE-K2505-JJ Sediment Water Filter (OMNIPURE-K2505-JJ)
- PRO PRODUCTS Pro Products PRO-PRODUCTS-HP22N HP22N Pro Products Neutra Sul Professional Grade Oxidizer (PRO-PRODUCTS-HP22N)
- Commercial Water Distributing Filtration Accessories