Commercial Water Distributing PENTEK-HFPP-112-PR10 1.5 in. Whole House Water Filter System
Mfr # PENTEK-HFPP-112-PR10
Zoro # G004059148
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Water Distributing
- MFR # PENTEK-HFPP-112-PR10
- Zoro # G004059148
- Country of Origin China
- Category Filtration System Accessories
Description
Durable construction. If installed before appliances, the number 10 Big Blue housings extend the life of washing machines, water heaters, and other household appliances by reducing sediment before it reaches the appliances when a sediment filter is used. Ideal for homes, farms, private wells, restaurants, swimming pools, spas, and trickle irrigation. Four times the capacity (lifespan) of standard whole house water filters. The number 10 heavy-duty Big Blue whole house water filter has high-flow and heavy-sediment capabilities. Leaking and clogging is prevented by the dynamically sealing, self-cleaning o-ring. Two number 10 Big Blue housings can be connected with a pipe nipple or pipe union. The union will allow for adjustment of the fitting in the event of leakage.
Specification- Materials of Construction - Housing - Polypropylene, Cap - Polypropylene, O-Ring - Buna-N
- Operating Pressure (psi) - 30 - 100
- Operating Temperature (°F) - 40 - 100
- Operating Temperature (°C) - 4.4 - 37.8
- Flow Rate (gpm) - 20.00
- Flow Rate (lpm) - 75.71
- Fitting Type - NPT
- Size - 1.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Dust Collector Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8353J039)
- ZORO SELECT Slip-Nut, Chrome Drain, PK10 (35086)
- KOHLER Top Mount Hardware Kit (1380103)
- ZORO SELECT 3" FNPT SS Threaded Flange (4381004470)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-HFPP-34-PR-10 0.75 in. Whole House Water Filter System (PENTEK-HFPP-34-PR-10)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing CULLIGAN-S1A-D Pentek S1 Sediment Filter (CULLIGAN-S1A-D)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AQUAPURE-AP110 Cuno Whole House Filter (AQUAPURE-AP110)
- ENVIRO WATER Water Heater Shield, 1 in. Connection, 10.0 GPM (EHS10)
- CULLIGAN Culligan HF-360 Culligan HF-360 Whole House Water Filter System (HF-360)
- ENVIRO WATER Water Heater Shield, 3/4 in. Connection, 5.0 GPM (EHS5)
- CULLIGAN Culligan CULLIGAN-RDSH-C115 Raindisc Shower Head Filter System (CULLIGAN-RDSH-C115)
- Commercial Water Distributing Filtration System Accessories