Commercial Water Distributing PENTEK-DBC-10EX2 Bacteriostatic KDF and GAC Water Filter
Mfr # PENTEK-DBC-10EX2
Zoro # G104059055
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Water Distributing
- MFR # PENTEK-DBC-10EX2
- Zoro # G104059055
- Country of Origin China
- Category Filtration Accessories
Description
The Pentek Bacteriostatic KDF/GAC Water . The filter can be used in all number 10 Big Blue or number 10 Big Boy housings. The Pentek water filter cartridge has of KDF. The Pentek DBC-10EX2 GAC/KDF filter cartridge contains KDF-55. The Pentek DBC-10EX2 water filter reduces chlorine taste and odor, water-soluble heavy metals, and controls scale, bacteria, and algae in your water. KDF is a patented medium that consists of high purity copper-zinc granules that use redox (exchange of electrons) to effectively reduce chlorine and heavy metals as well as controlling microorganisms in potable water.
Specification- Media - Granular Activated Carbon with KDF
- Micron Rating (Nominal) - 5
- Flow Rate (gpm) - 2
- Flow Rate (lpm) - 7.571
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Plug Black Malleable 3/8 (31-3/8B)
- MIDWEST FASTENER 3/8" Neoprene Rubber Large Flat Faucet Washers 20PK (68107)
- ZURN Lever Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (Z824B0-XL-3F)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1 in Pipe Size (830-010SR)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AMERICAN-PLUMBER-W5CIP Undersink Filter Replacement Cartridge - Pack of 2 (AMERICAN-PLUMBER-W5CIP)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing SUBZERO-4204490 Refrigerator Water Filter for Sub-Zero (SUBZERO-4204490)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing WATTS-MAXVOC-975 Water Filter Cartridge (WATTS-MAXVOC-975)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-CBC-10 Carbon Block Pentek Replacement Filter Cartridge; 0.5 Micron (PENTEK-CBC-10)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AMERICAN-PLUMBER-W20CLHD Whole House Heavy Duty Filter Cartridge; 20 Micron (AMERICAN-PLUMBER-W20CLHD)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing EVERPURE-EV9592-06 ADC Replacement Filter Cartridge (EVERPURE-EV9592-06)
- DUPONT HD System Wrench, 100 F, 11 in. (WFAW100)
- Commercial Water Distributing Filtration Accessories