Commercial Water Distributing

Commercial Water Distributing HYDRONIX-SDC-25-0501 NSF Sediment Filter 2.5 in. OD x 4.87 in. Length; 1 Micron


product price: $20.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

We always aim to provide the best water filtration and purification products for our clients. and work hard to retain our reputation as the number one resource for personal. professional. world class service providers. Our products are well known for our focus on the clients and the quality we provide to the users and it has become one of the most trusted names. FeaturesNSF Sediment Filter 2.5" OD x 4.87" Length. 1 MicronWater filters remove undesirable particles. chemicals. and microorganisms from water by means of a semipermeable barrier. adsorption. or biological processesThey are made of densely packed synthetic or natural fibers that trap suspended particlesMaterials that block microbes or adsorb unwanted chemicals. or substances that cause a chemical change. such as acid neutralizationFor most residential. commercial. and industrial applications. water filters are manufactured in the form of replaceable cartridges that fit inside permanent housingsFiltration systems typically consist of a series of two or more types of filters. each designed to remove different contaminantsWater filters are used in a wide range of applications. including drinking water purification. swimming pools. industrial processes. and irrigation. among othersHydronix Water Technology is a supplier of water filtration. purification and separation products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.