Commercial Water Distributing CULLIGAN-HF-360 Whole House Water Filter System
Mfr # CULLIGAN-HF-360
Zoro # G704058861
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Water Distributing
- MFR # CULLIGAN-HF-360
- Zoro # G704058861
- Country of Origin China
- Category Filtration System Accessories
Description
The Culligan Water Filter System is ideal for residential, commercial, and industrial water filter applications. If installed before appliances with a sediment filter, the Culligan water filter housings extend the life of washing machines, water heaters, and other household appliances by reducing sediment before it reaches the appliances. The Culligan whole house housings have thick walls for increased strength.
Leaking and clogging is prevented by the dynamically sealing, self-cleaning o-ring. Two Culligan water filter housings can be connected with a pipe nipple or pipe union. The union will allow for adjustment of the fitting in the event of leakage.
- Operating Pressure (psi) - 30 - 125
- Operating Temperature (°F) - 40 - 100
- Operating Temperature (°C) - 4.4 - 37.8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 12 In L (24500035012000)
- MOEN Sage Tank Lever Oil Rubbed Bronze (DN6801ORB)
- ZORO SELECT 1/4" x 5-1/2" Black Pipe Nipple Sch 80 (1LLX9)
- ZORO SELECT 1-1/2" Welded Black Steel Slip On Flange Class 150 (FLCS1RFSO112)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing CULLIGAN-S1A-D Pentek S1 Sediment Filter (CULLIGAN-S1A-D)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AQUAPURE-AP110 Cuno Whole House Filter (AQUAPURE-AP110)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-HFPP-112-PR10 1.5 in. Whole House Water Filter System (PENTEK-HFPP-112-PR10)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-HFPP-34-PR-10 0.75 in. Whole House Water Filter System (PENTEK-HFPP-34-PR-10)
- ENVIRO WATER Water Heater Shield, 3/4 in. Connection, 5.0 GPM (EHS5)
- BSC PREFERRED Repl WTR FilterTray (PPF900Z1)
- ISPRING RO Membrane Replacement Filter for Tankless RO System (MRO500)
- Commercial Water Distributing Filtration System Accessories