Commercial Water Distributing AQUAPURE-AP124 AquaPure AQUAPURE-AP124 Cuno Aqua-Pure Whole House Filter
Mfr # AQUAPURE-AP124
Zoro # G803988212
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Water Distributing
- MFR # AQUAPURE-AP124
- Zoro # G803988212
- Country of Origin China
- Category Water Filter Cartridges
Description
The AP124 by 3M Aqua-Pure water filter replacement cartridge reduces dirt and rust up to 50 microns. The 3M Aqua-Pure AP124 dirt & rust water filter cartridge is made from an exclusive process using pure white cellulose fibers. As water passes from the outer surfaces into the center of the cartridge, the filtering pores become increasingly smaller to remove even microscopic particles. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the 3M Aqua-Pure cartridges are able to withstand high pressure drop and stressful conditions such as water hammer.
Specification- Media - Carbon Block with Sediment Filter
- Micron Rating (Nominal) - 50
- Operating Pressure (psi) - 25 - 125
- Operating Temperature (°F): 40 - 170
- Operating Temperature (°C): 4.4 - 76.7
- Flow Rate (gpm) - 8
- Flow Rate (lpm) - 30.283
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Vessel Repair Kit, 114 in. to 2 in. (RK114-350V)
- LASCO FITTINGS 45 Elbow, 1 1/2 in, Schedule 40, White (423015)
- AEROQUIP PTFE Hose, 3/16 IDx48 L, Brass, 3000 PSI (1PCN1)
- MOEN Flara 24" Towel Bar (YB0324CH)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-EP-20 Carbon Block Water Filter (PENTEK-EP-20)
- COMMERCIAL WATER DISTRIBUTING Resintech Series DOE Fluoride Removal Filter (ARIES-AF-10-3690)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-ECP5-20BB Pleated Sediment Water Filter (PENTEK-ECP5-20BB)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing HYTREX-GX20-9-78 Replacement Filter Cartridge (HYTREX-GX20-9-78)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-DGD-2501-20 20 x 4.5 in. Sediment Water Filter (PENTEK-DGD-2501-20)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-CBR2-10 9.75 x 2.5 in. Lead Reduction Water Filter (PENTEK-CBR2-10)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 5 Micron, 2-3/8" O.D., 9 3/4 in H (155749-75)
- Commercial Water Distributing Water Filter Cartridges