Shop All Folding Chairs
Commercial Seating Products
Commercial Seating Products BO-100-SB-4 American Classic Bamboo Folding Chair - 34 in. - Set of 4
Mfr # BO-100-SB-WEB4
Zoro # G603705729
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commercial Seating Products
- MFR # BO-100-SB-WEB4
- Zoro # G603705729
- UPC # 302129410440
- Country of Origin Unknown
- Category Folding Chairs
Description
Features
- Made of Bamboo and Rattan
- Graceful, curved backrest for added comfort
- These chairs are finished with a durable high clear gloss
- Metal parts connect the leg and seat to the frame
- Set of 4
- Color: Natural
- Material: Wood
- Height: 34"
- Width: 18.25"
- Seat Height: 18"
- Seat Depth: 16"
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 72" BiFold, Charcoal (65467)
- MARTEX Pillowcase, King, 44" W, 46" L, PK12 (1A38210)
- OSBORNE WOOD PRODUCTS 21 x 2 1/2 Colonial End Table Leg in Knotty Pine (1201P)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7145)
- FLASH FURNITURE Brown Vinyl Banquet Chair (4-FD-BHF-1-ALLGOLD-BN-GG)
- COSCO FOLDNG CHAIR VNYL BLACK (14-993-BLK4)
- FLASH FURNITURE Kids Blue Plastic Folding Chair (2-Y-KID-BL-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Burgundy, PK2 (3218)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Chair, Burgundy (PFC2BGY)
- FLASH FURNITURE HERCULES Series 5 Pack 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GY-GG)
- BOSS Diamond Stacking W/Arm In Black Caressoft (B9501-CS)
- Commercial Seating Products Seating