Shop All Folding Chairs
Commercial Seating Products
Commercial Seating Products A-101-BK-4 American Classic Black Wood Folding Chair - 30.5 in. - Set of 4
Mfr # A-101-BK-WEB4
Zoro # G703705698
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Seating Products
- MFR # A-101-BK-WEB4
- Zoro # G703705698
- UPC # 302129410112
- Country of Origin Unknown
- Category Folding Chairs
Details
Style | Folding Chair |
Description
This classic and elegant wood folding chair, made from premium European Beechwood, can transcend any event. Its sturdy construction and beautiful look can be used in almost any setting. The removable waterproof cushion is padded for comfort.
Features- Superior Durability with a Solid Beech Wood Frame
- Additional sanding, paint coating and finish for extra durability
- Mortise and Tenon Construction
- Waterproof and lightweight
- Detachable padded seat for comfort in vinyl
- Set of 4
- Color: Black
- Material: European Beechwood, Vinyl, Wood, Beechwood
- Height: 30.5"
- Width: 17.5"
- Seat Height: 18"
- Seat Depth: 17"
- Weight: 44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON BOOKCASE, 3S, 2ADJ, 36H, MY (HON1872N)
- VINTIQUEWISE Old-fashioned Small Suitcase with Straps (QI003053)
- NATIONAL PUBLIC SEATING Stool, Steel, Vinyl, Black, 18" (6418-10)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-3169-GG)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Stl, Tan, PK4 (901)
- FLASH FURNITURE Fabric Church Chair, Gray (XU-CH-60096-BEIJING-GY-GG)
- ZORO SELECT Folding Chair, Blow Molded, Gray, 300 lb. (13V429)
- FLASH FURNITURE Navy Fabric Folding Chair (2-HA-MC320AF-NVY-GG)
- FLASH FURNITURE Hard Silver Vinyl Chiavari Chair Cushion, PK20 (20-BH-SIL-HARD-VYL-GG)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-2-BK-GG)
- FLASH FURNITURE Replacement Seat for Black and Mahogany Resin Folding Chairs (50-LE-L-1-BK-SEAT-GG)
- Commercial Seating Products Seating