Shop All Paper Towels
Commercial
Paper Towels, White, 6 PK
Mfr # 30030117
Zoro # G600529410
product price: $78.45
/pk 6, $13.08/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Sheet Width 8 in
- Sheet Length 800 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial
- MFR # 30030117
- Zoro # G600529410
- Country of Origin Unknown
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Length | 800 ft |
Details
Item | Paper Towels |
Color | White |
Description
Paper towels; 8 in (W) x 800 ft (L); Made of 100% recycled materials, 50% post-consumer waste; Off-white; Exceed EPA certification guidlines; Green Seal certified; Sold by case of (6) rolls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Dishwashing Detergent, Jug, Sz 1 gal., PK4 (157924)
- GEORGIA-PACIFIC Paper Towel Disp, (1) Roll, Black, 54518 (54518)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Orange, Polypropylene (56867)
- WEXCIDE CLEANCIDE DISINFECTING WIPES, FRESH SCENT, 8 X 5.5, 400/TUB (3130B400DEA)
- COMMERCIAL Paper Towels, 80 Sheets, White, 30 PK (57108)
- GEORGIA-PACIFIC Pacific Blue Basic C-Fold Paper Towels, 1 Ply, 240 Sheets, White, 10 PK (25190)
- UNITED GENERAL SUPPLY CO Towel-Hwd-800Ft-Wh (GEN1820)
- CASCADES PRO Tuff-Job Single Fold Paper Towels, 1 Ply, 1100 Sheets, White (W501)
- TORK Tork Multifold Hand Towel White H2, Premium, Soft and Absorbent, 12 x 250 Sheets, 420580 (420580)
- WINDSOFT Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (WIN105)
- MARCAL Paper Towels, White, 15 PK (MRC6709)
- Commercial Paper Towels