Shop All Paper Towels
Commercial
Paper Towels, 80 Sheets, White, 30 PK
Mfr # 57108
Zoro # G200529681
product price: $55.49
/pk 30, $1.85/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Sheet Width 11 in
- Sheet Length 9 in
- Sheet Size 11 in x 9 in
- Number of Sheets 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial
- MFR # 57108
- Zoro # G200529681
- Country of Origin Unknown
- Category Paper Towels
Dimensions
Sheet Width | 11 in |
Sheet Length | 9 in |
Sheet Size | 11 in x 9 in |
Details
Item | Paper Towels |
Color | White |
Number of Sheets | 80 |
Container Type | Case |
Description
80 sheets; 11" x 9"; Sold 30 per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN BRUSH Moss Floor Squeegee, 18" (89126)
- DUSTLESS TECHNOLOGIES Industrial Slurry Vacuum, 1-1/2" Hose Dia., Standard 115 cfm (H0904)
- ZEP Smoke Odor Eliminator, 16 oz, Spray, Fre (ZUSOE16)
- CLOROX Formula 409 Original Scent Multi-Surface Cleaner Liquid 32 oz (31220)
- SCOTT 1.75 in. Core White Hard Roll Paper Towels 950 ft./Roll, 5 700 ft./Case, 6PK (02000)
- BOARDWALK Multifold Paper Towel, 1 Ply, 250 Sheets, 9.45", Natural, 16 PK (B6202)
- KIMBERLY-CLARK PROFESSIONAL Universal 100% Recycled Fiber Hard Roll Towels, 1.5" Core, White, (800'/Roll, 12 Rolls/Case) (01052)
- CASCADES PRO Tuff-Job Single Fold Paper Towels, 1 Ply, 1100 Sheets, White (W501)
- KLEENEX Kleenex C-Fold Paper Towels, White (KCC01500)
- SCOTT Shop Towel 60 sheet 1 ply 1 pk (32992)
- SCOTT Scott Roll Paper Towels, 1 Ply, 6 PK (2001)
- Commercial Paper Towels