Shop All LED Commercial Lights
Commercial Led
Wall Pack 80W4K Brz Premium
Mfr # CLW99-804DWMBR-HLV
Zoro # G905393488
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 80W
- Color Temperature 4000 K
- Lumens 11440 lm
- Dimensions 14.3 x 9.2 x 7.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Led
- MFR # CLW99-804DWMBR-HLV
- Zoro # G905393488
- UPC # 850004614617
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Dimensions | 14.3 x 9.2 x 7.52 in |
Details
Fixture Item | Wall Light Fixture |
Watts | 80W |
Color Temperature | 4000 K |
Lumens | 11440 lm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED FLAME TIP E12 2W 2PK (BPFLAME/C/LED/2)
- PURE GARDEN LED Solar Rock Lights, Black, 4PK (50-21)
- LUMAPRO Ballast Ignitor, 150W, HPS (1XUG3)
- DABMAR LIGHTING Dabmar Lighting FG4450 Fiberglass In-Ground Well Light; Bronze (FG4450)
- COMMERCIAL LED Wall Pack 60W4K Brz Premium (CLW99-604DWMBR-HLV)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 21000Lm (CLU99-150WBK-50-LV)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 150W, 17.87" X 9.40" X 8.98" (CLW11L-1505WMBR)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 40-80W, 17.37" X 9.33" X 7.36" (CLW11M-805WMBRP)
- COMMERCIAL LED Wall Pack 60W5K Brz Premium (CLW4-605WMBR-2835)
- COMMERCIAL LED Slip Fitter Mount (CLF4-SLIPFIT-Q)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61550W)
- Commercial Led LED Commercial Lights