Shop All LED Commercial Lights
Commercial Led
Wall Pack 60W5K Brz Premium
Mfr # CLW4-605WMBR-2835
Zoro # G205393379
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 60W
- Color Temperature 5000 K
- Lumens 8700 lm
- Beam Angle 120°
- Dimensions 15.06 x 9.29 x 7.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Led
- MFR # CLW4-605WMBR-2835
- Zoro # G205393379
- UPC # 850004614426
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Dimensions | 15.06 x 9.29 x 7.46 in |
Details
Fixture Item | Wall Light Fixture |
Watts | 60W |
Color Temperature | 5000 K |
Lumens | 8700 lm |
Beam Angle | 120° |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY 2PK LED Econ Flashlight (EVEL152S)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN5)
- DALS Junction box for 120V Series (6000-JB)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE340-CG)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 40-80W, 17.37" X 9.33" X 7.36" (CLW11M-805WMBRP)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 150W, 17.87" X 9.40" X 8.98" (CLW11L-1505WMBR)
- COMMERCIAL LED Wall Pack 80W4K Brz Premium (CLW99-804DWMBR-HLV)
- COMMERCIAL LED Photocell With Receptacle (CLF4-3 PIN + PHOTOCELL)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 35000Lm (CLU99-250WBK-50-LV)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 30W, 5.79" X 8.58" X 3.07" (CLW11-305WMBR-S)
- ILC Replacement For EIKO LW445W9FCCT3UD (LW4/45W/9FCCT3/UD)
- Commercial Led LED Commercial Lights