Shop All LED Commercial Lights
Commercial Led
Wall Pack 60W4K Brz Premium
Mfr # CLW99-604DWMBR-HLV
Zoro # G705393435
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60W
- Color Temperature 4000 K
- Lumens 8580 lm
- Dimensions 14.3 x 9.2 x 7.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commercial Led
- MFR # CLW99-604DWMBR-HLV
- Zoro # G705393435
- UPC # 850004614600
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Dimensions | 14.3 x 9.2 x 7.52 in |
Details
Fixture Item | Wall Light Fixture |
Watts | 60W |
Color Temperature | 4000 K |
Lumens | 8580 lm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDLAND RLR SHADE LIN WHT 55X72"" (LIN5W)
- LEVITON Fluorescent Starter, 25W, Number of Pins 2 (13889)
- ILC Replacement for GE General Electric G.E 38par38/h/1500/fl25 120v replacement light bulb lamp (38PAR38/H/1500/FL25 120V GE GENERAL ELECTRIC G.)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 40-80W, 17.37" X 9.33" X 7.36" (CLW11M-805WMBRP)
- COMMERCIAL LED Wall Pack 60W5K Brz Premium (CLW4-605WMBR-2835)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 30W, 5.79" X 8.58" X 3.07" (CLW11-305WMBR-S)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 18500Lm (CLU4-150P5PDBK-TN)
- COMMERCIAL LED Wall Pack 80W4K Brz Premium (CLW99-804DWMBR-HLV)
- COMMERCIAL LED Slip Fitter Mount (CLF4-SLIPFIT-Q)
- ELCO LIGHTING 6 0-10V LED Inserts" (EL69535DCW)
- Commercial Led LED Commercial Lights