Shop All LED Commercial Lights
Commercial Led
Wall Fixture Tunable Led, Bronze - 30W, 5.79" X 8.58" X 3.07"
Mfr # CLW11-305WMBR-S
Zoro # G905393396
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 30W
- Color Temperature 3000|4000|5000|TUNABLE CCT
- Lumens 4500 lm
- Beam Angle 110°
- Dimensions 5.79 x 8.58 x 3.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Led
- MFR # CLW11-305WMBR-S
- Zoro # G905393396
- UPC # 850018508261
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Dimensions | 5.79 x 8.58 x 3.07 in |
Details
Fixture Item | Wall Light Fixture |
Watts | 30W |
Color Temperature | 3000|4000|5000|TUNABLE CCT |
Lumens | 4500 lm |
Beam Angle | 110° |
Description
WALL PACK 30W5K TUNABLE CCT-SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, HATCH RS1280 (HATCH RS12-80)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - Bronze Finish (SF76-685)
- ILC Replacement for Sandmar Bba-1 replacement light bulb lamp, 2PK (BBA-1 SANDMAR)
- JUNO LIGHTING Track Fixture, Cast Cube, 50W, 120V (R714 BL)
- COMMERCIAL LED Wall Pack 60W4K Brz Premium (CLW99-604DWMBR-HLV)
- COMMERCIAL LED Wall Pack 80W4K Brz Premium (CLW99-804DWMBR-HLV)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 40-80W, 17.37" X 9.33" X 7.36" (CLW11M-805WMBRP)
- COMMERCIAL LED 2X2 LED BACKLIT PANEL TUNABLE WATT/CCT (CLP7-2X2-BLS-40WD-PCBN)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 150W, 17.87" X 9.40" X 8.98" (CLW11L-1505WMBR)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 18500Lm (CLU4-150P5PDBK-TN)
- HUBBELL LIGHTING Columbia LED 4' Stairwell Light w/Occ Sensor, 49W, 5800L, 40K, 0-10V Dim, DLC (ESL4-40HL-FAW-EDU-NXOS)
- Commercial Led LED Commercial Lights