Shop All LED Commercial Lights
Commercial Led
Wall Fixture Tunable Led, Bronze - 150W, 17.87" X 9.40" X 8.98"
Mfr # CLW11L-1505WMBR
Zoro # G505393383
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 150W
- Color Temperature 5000 K
- Lumens 21000 lm
- Beam Angle 110°
- Dimensions 17.87 x 9.40 x 8.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commercial Led
- MFR # CLW11L-1505WMBR
- Zoro # G505393383
- UPC # 850018508315
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Dimensions | 17.87 x 9.40 x 8.98 in |
Details
Fixture Item | Wall Light Fixture |
Watts | 150W |
Color Temperature | 5000 K |
Lumens | 21000 lm |
Beam Angle | 110° |
Description
WALL PACK 150W5K BRONZE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Everlume Collection Antique Bronze 5" Edgelit Round Trim Ring (P860048-020)
- SATCO Fixture, Recessed, Retrofit, LED, 7.5W, 120V, Adjustable CCT, 4 in. (S11822)
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, White Fabric Shade, Acrylic Diffuser (62/999)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN1)
- COMMERCIAL LED Wall Pack 80W4K Brz Premium (CLW99-804DWMBR-HLV)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 35000Lm (CLU99-250WBK-50-LV)
- COMMERCIAL LED 2X2 LED BACKLIT PANEL TUNABLE WATT/CCT (CLP7-2X2-BLS-40WD-PCBN)
- COMMERCIAL LED Photocell With Receptacle (CLF4-3 PIN + PHOTOCELL)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 21000Lm (CLU99-150WBK-50-LV)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 120W, 14.37" X 9.33" X 7.36" (CLW11M-1205WMBRP)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61330W)
- Commercial Led LED Commercial Lights