Shop All LED Commercial Lights
Commercial Led
Wall Fixture Tunable Led, Bronze - 120W, 14.37" X 9.33" X 7.36"
Mfr # CLW11M-1205WMBRP
Zoro # G405393490
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 100|110|120|80|80-120|90|TUNABLE POWER
- Color Temperature 5000 K
- Lumens 16800 lm
- Beam Angle 110°
- Dimensions 14.37 x 9.33 x 7.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Led
- MFR # CLW11M-1205WMBRP
- Zoro # G405393490
- UPC # 850018508308
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Dimensions | 14.37 x 9.33 x 7.36 in |
Details
Fixture Item | Wall Light Fixture |
Watts | 100|110|120|80|80-120|90|TUNABLE POWER |
Color Temperature | 5000 K |
Lumens | 16800 lm |
Beam Angle | 110° |
Description
WALL PACK 120W5K TUNABLE POWER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOONRAYS Low Voltage 50 W LED Transformer (29095)
- ILC Replacement for Philips Pl-c13w/827/4p/alto replacement light bulb lamp (PL-C13W/827/4P/ALTO PHILIPS)
- MG ELECTRONICS 13 Watt PL 4 Pin 6400K Fluorescent Bulb (PL13W)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- COMMERCIAL LED Wall Pack 60W5K Brz Premium (CLW4-605WMBR-2835)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 35000Lm (CLU99-250WBK-50-LV)
- COMMERCIAL LED Wall Pack 60W4K Brz Premium (CLW99-604DWMBR-HLV)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 150W, 17.87" X 9.40" X 8.98" (CLW11L-1505WMBR)
- COMMERCIAL LED Slip Fitter Mount (CLF4-SLIPFIT-Q)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 30W, 5.79" X 8.58" X 3.07" (CLW11-305WMBR-S)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU20)
- Commercial Led LED Commercial Lights