Shop All LED Light Bulbs
Commercial Led
Led T8 Dual Mode Tube 25PK
Mfr # CLT99-17WT8FG-35-AB
Zoro # G405393285
product price: $197.99
/pk 25, $7.92/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type G13|Medium Bi-Pin
- Watts 17W
- Bulb Beam Angle 240°
- Length 48 in
- Color Temperature 3500 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Led
- MFR # CLT99-17WT8FG-35-AB
- Zoro # G405393285
- UPC # 850018508087
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 48 in |
Details
Bulb Base Type | G13|Medium Bi-Pin |
Watts | 17W |
Bulb Beam Angle | 240° |
Color Temperature | 3500 K |
Item | Linear LED Bulb |
Description
F17T8/35K DUAL MODE UL/DLC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge-454-mv-ps-n1 (GE-454-MV-PS-N1 GE GENERAL ELECTRIC G.E)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488W)
- PELICAN Flashlight Wand, Black, Use w/7600 Series (7607)
- EURI LIGHTING LED A21 150W Dim ES (EA21-22W1000eh)
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-50KBN)
- COMMERCIAL LED Led Light 6PK (CLC6-20W-E26-8 5000K)
- COMMERCIAL LED Led Hid Light Led Hid 120W5K E(X)39 15840Lm (CLC6-120WD-E(X)39 5000K)
- COMMERCIAL LED LED CANOPY LIGHT 75W SQUARE 5000K (CLCN11-75W-SAAN-50K)
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-40KBN)
- COMMERCIAL LED 2X2 Backlit Light 4PK (CLP7-2X2-BLS-40WD-50KBN)
- HYGRADE Bulb, CFL, 13W, T4, G24q-1 (4-Pin) Base, Double Twin 4 Pin (S8330)
- Commercial Led LED Light Bulbs