Shop All LED Light Bulbs
Commercial Led
Led T8 Dual Mode Tube 25PK
Mfr # CLT97-18WAB3 (40K)
Zoro # G505393284
product price: $171.99
/pk 25, $6.88/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type G13|Medium Bi-Pin
- Watts 18W
- Lumens 2200 lm
- Length 48 in
- Bulb Beam Angle 200°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Led
- MFR # CLT97-18WAB3 (40K)
- Zoro # G505393284
- UPC # 850018508117
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 48 in |
Light Bulb Dia. | 1 in |
Details
Bulb Base Type | G13|Medium Bi-Pin |
Watts | 18W |
Lumens | 2200 lm |
Item | Linear LED Bulb |
Bulb Beam Angle | 200° |
Color Temperature | 4000 K |
Description
F18T8/4K DUAL MODE 2200LM 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, SHF36T12CW (SH-F36T12/CW)
- SYLVANIA High Pressure Sodium 20Pk (LU100/MED)
- LITHONIA LIGHTING Wire Guard, 13-1/2 x 15 x 6 In. (ELA WG1)
- JESCO SLEEK LED 24" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/60-W)
- COMMERCIAL LED Led T8 Dual Mode Tube 25PK (CLT97-18WAB3 (50K))
- COMMERCIAL LED F9T8/5K 2Ft Light 25PK (CLT93-9WT8-850-2FT-B)
- COMMERCIAL LED F24T5/5K Dual Light 25PK (CLT97-24WT5-50K-AB)
- COMMERCIAL LED Led Hid Light Led Hid 100W5K E(X)39 13200Lm (CLC6-100WD-E(X)39 5000K)
- COMMERCIAL LED Led Light 6PK (CLC6-25W-E26-8 5000K)
- COMMERCIAL LED LED CANOPY LIGHT 75W SQUARE 5000K (CLCN11-75W-SAAN-50K)
- EURI LIGHTING LED A19 60W Dim CEC (VA19-3000cec)
- Commercial Led LED Light Bulbs