Shop All LED Light Bulbs
Commercial Led
Led Hid Light Led Hid 100W5K E(X)39 13200Lm
Mfr # CLC6-100WD-E(X)39 5000K
Zoro # G205393300
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E(X)39|Extended Mogul
- Watts 100W
- Lumens 13800 lm
- Bulb Beam Angle 360°
- Light Bulb Dia. 5.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Led
- MFR # CLC6-100WD-E(X)39 5000K
- Zoro # G205393300
- UPC # 850000708495
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 9.57 in |
Light Bulb Dia. | 5.87 in |
Details
Bulb Base Type | E(X)39|Extended Mogul |
Watts | 100W |
Lumens | 13800 lm |
Bulb Beam Angle | 360° |
Item | LED HID Lamp |
Color Temperature | 5000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Sylvania QHE 2X32T8/UNV ISN-SC 32 TB High Efficiency -Normal Ballast Factor-Small Can (49853)
- HALO Tls408 4" H4 Square Baffle & Solite® Regress Lens (TLS408SNBB)
- ILC Replacement for Eiko 49569 replacement light bulb lamp (49569 EIKO)
- DWELED Brink 12" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- COMMERCIAL LED Led Hid Light Led Hid 120W5K E(X)39 15840Lm (CLC6-120WD-E(X)39 5000K)
- COMMERCIAL LED F24T5/5K Dual Light 25PK (CLT97-24WT5-50K-AB)
- COMMERCIAL LED Led Hid Light 6PK (CLC5-18W-RE-50E26)
- COMMERCIAL LED 2X2 Backlit Light 4PK (CLP7-2X2-BLS-40WD-50KBN)
- COMMERCIAL LED Led Light 6PK (CLC3-26W-E26 4000K)
- COMMERCIAL LED Led T8 Dual Mode Tube 25PK (CLT97-18WAB3 (50K))
- SATCO 5.5 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21278)
- Commercial Led LED Light Bulbs