Shop All LED Light Bulbs
Commercial Led
Led Hid Light 12PK
Mfr # CLC6-36WD-E(X)39 5000K
Zoro # G805393304
product price: $599.99
/pk 12, $50.00/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E(X)39|Extended Mogul
- Watts 36W
- Lumens 5040 lm
- Bulb Beam Angle 360°
- Color Temperature 5000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Led
- MFR # CLC6-36WD-E(X)39 5000K
- Zoro # G805393304
- UPC # 850000708952
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3.66 in |
Length | 9.50 in |
Details
Bulb Base Type | E(X)39|Extended Mogul |
Watts | 36W |
Lumens | 5040 lm |
Bulb Beam Angle | 360° |
Item | LED HID Lamp |
Color Temperature | 5000 K |
Description
LED HID 36W5K 360 E/X39 5040LM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp F24bx/835 replacement light bulb lamp (F24BX/835 LIGHT BULB / LAMP)
- ILC Replacement for Howard M0400-81c-211-k (M0400-81C-211-K HOWARD)
- SIGNIFY LED, 14.5 W, T8, Medium Bi-Pin (G13) (14.5T8/BCP/48-840/MF18/G 25/1)
- NUVO LIGHTING 1-Light 6-Inch Porch Wall Fixture, White Mason Jar with Clear Glass (60/112)
- COMMERCIAL LED LED CANOPY LIGHT 75W SQUARE 5000K (CLCN11-75W-SAAN-50K)
- COMMERCIAL LED F9T8/5K 2Ft Light 25PK (CLT93-9WT8-850-2FT-B)
- COMMERCIAL LED Led Hid Light 6PK (CLC5-18W-RE-50E26)
- COMMERCIAL LED Led Hid Light Led Hid Paddle 115W5K 180 E39 13600 Lm (CLC11-115W-H1-E-50K)
- COMMERCIAL LED Led T8 Dual Mode Tube 25PK (CLT99-17WT8FG-35-AB)
- COMMERCIAL LED Led Light 6PK (CLC6-20W-E26-8 5000K)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 30K (S28578)
- Commercial Led LED Light Bulbs