Shop All Flood & Spot Light Bulbs
Commercial Led
Flood Fixture Led, Bronze - 15W, 5000K, 6.38" X 4.38" X 1.75"
Mfr # CLF4-15P5KNBR
Zoro # G205393485
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Beam Angle 90° x 120°
- Lumens 1950 lm
- Color Temperature 5000 K
- Watts 15W
- Dimensions 6.38 x 4.38 x 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Led
- MFR # CLF4-15P5KNBR
- Zoro # G205393485
- UPC # 850004614730
- Country of Origin China
- Category Flood & Spot Light Bulbs
Dimensions
Dimensions | 6.38 x 4.38 x 1.75 in |
Details
Bulb Beam Angle | 90° x 120° |
Lumens | 1950 lm |
Color Temperature | 5000 K |
Watts | 15W |
Item | LED Flood Light |
Description
LED FLOOD 15W5K KNUCKLE BRZ PREMIUM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (40687)
- HALO Full Cone Baffle, 6125 (6125WB)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AED3)
- ILC Replacement For LIGHT BULB LAMP, SHF36T12CW (SH-F36T12/CW)
- COMMERCIAL LED Led Flood Light Led Flood 150W5K Brz Need Mnt Premium (CLF4-150QP5YYBR)
- COMMERCIAL LED Led Flood Light Led Flood 300W 5K Need Mnt (CLF4-300QP5YYBR)
- COMMERCIAL LED Flood Fixture Led, Bronze - 15W, 3000K, 6.38" X 4.38" X 1.75" (CLF4-15P3KNBR)
- ILC Replacement for Comet Spotlight replacement light bulb lamp (SPOTLIGHT COMET)
- ILB GOLD Code Bulb, Replacement For Donsbulbs DEK (DEK)
- TCP Elite LED, 12W BR30, DIM, 5000K, Flood (LED12BR30D50K)
- ILB GOLD Bulb, Incandescent R Br R40 / Br40, Replacement For Norman Lamps 600300308532 (600000000000)
- Commercial Led Flood & Spot Light Bulbs