Shop All Flood & Spot Light Bulbs
Commercial Led
Flood Fixture Led, Bronze - 15W, 3000K, 6.38" X 4.38" X 1.75"
Mfr # CLF4-15P3KNBR
Zoro # G005393470
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Beam Angle 90° x 120°
- Color Temperature 3000 K
- Watts 15W
- Lumens 1950 lm
- Dimensions 6.38 x 4.38 x 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Led
- MFR # CLF4-15P3KNBR
- Zoro # G005393470
- UPC # 850004614846
- Country of Origin China
- Category Flood & Spot Light Bulbs
Dimensions
Dimensions | 6.38 x 4.38 x 1.75 in |
Details
Bulb Beam Angle | 90° x 120° |
Color Temperature | 3000 K |
Watts | 15W |
Lumens | 1950 lm |
Item | LED Flood Light |
Description
LED FLOOD 15W3K KNUCKLE BRZ PREMIUM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 LED Light Engine with Reflector Trim" (E310C0840W2)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/830/LS EX39 G3 BB 3/1)
- ASD LIGHTING Floodlight, LED, SMD, 50W, 5000K (ASD-SFL5050)
- ILC Replacement for Perko 0844 replacement light bulb lamp (0844 PERKO)
- COMMERCIAL LED Flood Fixture Led, Bronze - 15W, 5000K, 6.38" X 4.38" X 1.75" (CLF4-15P5KNBR)
- COMMERCIAL LED Led Flood Light Led Flood 150W5K Brz Need Mnt Premium (CLF4-150QP5YYBR)
- COMMERCIAL LED Led Flood Light Led Flood 300W 5K Need Mnt (CLF4-300QP5YYBR)
- ILC Replacement for Burton Halogen Coolspot replacement light bulb lamp (HALOGEN COOLSPOT BURTON)
- ILC Replacement for Comet Spotlight replacement light bulb lamp (SPOTLIGHT COMET)
- ILB GOLD Bulb, Incandescent Par Br Par46, Replacement For Donsbulbs, 200Par46/3Nsp (200PAR46/3NSP)
- ILB GOLD Bulb, Incandescent R Br R40 Br40, Replacement For Batteries And Light Bulbs, 65Br40/Fl-20,000 (65BR40/FL-20,000)
- Commercial Led Flood & Spot Light Bulbs