Shop All LED Light Bulbs
Commercial Led
F24T5/5K Bypass Light 25PK
Mfr # CLT97-24WT5-50K-B
Zoro # G405393469
product price: $295.99
/pk 25, $11.84/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type G5|Miniature Bi-Pin
- Watts 24W
- Lumens 3050 lm
- Color Temperature 5000 K
- Bulb Beam Angle 200°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Led
- MFR # CLT97-24WT5-50K-B
- Zoro # G405393469
- UPC # 850018508339
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 45.75 in |
Details
Bulb Base Type | G5|Miniature Bi-Pin |
Watts | 24W |
Lumens | 3050 lm |
Color Temperature | 5000 K |
Item | Linear LED Bulb |
Bulb Beam Angle | 200° |
Description
F24T5/5K BYPASS 3000LM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering Ft10a replacement light bulb lamp (FT10A WHELEN ENGINEERING)
- SIGNIFY LED Lamp, PL Vert, 11W, 2700k, 4-Pin GX24Q (10.5PL-C/T LED/26V-2700 IF 4P 10/1)
- HALO Straight Metal Baffle, 6101 (6101BB)
- LAMPLIGHT FARMS 31507 Large Brass Lamp Burner (287383)
- COMMERCIAL LED F9T8/5K 2Ft Light 25PK (CLT93-9WT8-850-2FT-B)
- COMMERCIAL LED Led Hid Light 6PK (CLC5-18W-RE-50E26)
- COMMERCIAL LED Led T8 Dual Mode Tube 25PK (CLT97-18WAB3 (40K))
- COMMERCIAL LED Led Hid Light Led Hid 120W5K E(X)39 15840Lm (CLC6-120WD-E(X)39 5000K)
- COMMERCIAL LED Led Hid Light Led Hid Paddle 115W5K 180 E39 13600 Lm (CLC11-115W-H1-E-50K)
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-40KBN)
- ILC Replacement for Bulbrite 770594 replacement light bulb lamp (770594 BULBRITE)
- Commercial Led LED Light Bulbs