Shop All LED Light Bulbs
Commercial Led
2X4 Backlit Light 4PK
Mfr # CLP7-2X4-BLS-50WD-40KBN
Zoro # G005393487
product price: $406.99
/pk 4, $101.75/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 50W
- Lumens 5500 lm
- Bulb Beam Angle 110°
- Dimensions 602 x 1209 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Led
- MFR # CLP7-2X4-BLS-50WD-40KBN
- Zoro # G005393487
- UPC # 850018508216
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Dimensions | 602 x 1209 mm |
Details
Watts | 50W |
Lumens | 5500 lm |
Bulb Beam Angle | 110° |
Item | LED Panel |
Color Temperature | 4000 K |
Description
2X4 BACKLIT PANEL 50W4K 5500LM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALSET 1 x 4 LED recessed troffer 35K CCT 3538 lumens 36 watts (51200)
- EURI LIGHTING LED B10 60W Dim CEC (VB10-3050cec-4)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 3500K (RE-GEO-FM-90036-3580-WH)
- ILC Replacement For SATCO S12414 (S12414)
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-50KBN)
- COMMERCIAL LED Led Hid Light Led Hid 120W5K E(X)39 15840Lm (CLC6-120WD-E(X)39 5000K)
- COMMERCIAL LED Led Hid Light Led Hid Paddle 115W5K 180 E39 13600 Lm (CLC11-115W-H1-E-50K)
- COMMERCIAL LED F9T8/5K 2Ft Light 25PK (CLT93-9WT8-850-2FT-B)
- COMMERCIAL LED HID Retrofit Lamp Commercial LED, 75W, 5000K, 180 Degrees, PADDLE, E39 (CLC11-75W-H1-E-50K)
- COMMERCIAL LED Led Light 6PK (CLC6-20W-E26-8 5000K)
- SATCO 1.6W T3 JC LED 3000K G4 12V (S9542)
- Commercial Led LED Light Bulbs