Shop All Recessed Lighting Kits
Commercial Electric
Slim Baffle 6 in. Color Selectable New Construction and Remodel Integrated LED Kit, 4PK
Mfr # 91480
Zoro # G611952078
product price: $278.99
/pk 4, $69.75/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Electric
- MFR # 91480
- Zoro # G611952078
- UPC # 58219914809
- Country of Origin United States
- Category Recessed Lighting Kits
Description
The Color Temperature Select Recessed Lighting Kits are the recessed lights of the future. Not only is each fixture is designed specifically for small spaces where height clearance is limited such as beams or ductwork, you can change the color temperature with a flick of a button. The integrated color changing switch is located on the cable so you can choose between a 2700, 3000, 3500, 4000 or 5000 Kelvin temperature to best suit your needs. 2700 or 3000 Kelvin is perfect for relaxing, 3500 or 4000 Kelvin is the ideal choice for everyday affairs and 5000 Kelvin is great for task lighting in a basement, hallway or work area. Energy Star certified, and IC rated for direct contact with insulation, these lights won't overheat, do not require a bulky can and will last for years to come - 50 000 hours or approximately 34 years if used for 4 hours per day to be exact. Wet rated and certified airtight, this 6'' kit is perfect for your bathroom, drop ceilings, outdoor soffits, larger spaces and all general lighting applications.EASY INSTALL SLIM LED: an ultra-thin profile, integrated LED and a slim junction box will not interfere with your joists or ductwork. Effortless push and click quick connects allows for worry free, easy installation and are the choice of professional electricians. Actual hole size is 6.3 in.; Trim size: 7 in.LIGHT SPECS: 65W equivalent Integrated LED using only 12W - bright 800 lumens - 2700K/3000K/3500K/4000K or 5000K color temperature choice - 90 CRI for brighter colors - 105 degree beam angle - 50 000-hour 34 year lifespan - Energy Star CertifiedWET RATED AND AIRTIGHT: perfect for showers, bathrooms, outdoor soffits and all general lighting applicationsIC RATED: for direct contact with insulation - no recessed can required. CEC Title 24 CompliantDIMMABLE: fully dimmable from 100% to 10% with an LED compatible dimmer switch to create the perfect atmosphere dimmer switch sold separatelyENERGY STAR CERTIFIED: reduce energy, maintenance and cooling costs with an Energy Star certified integrated LED technology, meeting the highest Energy Star standards, this light is sure to be the highest quality product for years to come with no bulbs required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8 Watt T9 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21357)
- HALO Silver Recessed Lighting Kit (SLDACCKIT)
- ILC Replacement for Damar 26944a (26944A DAMAR)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F28T8/XL/SPX41/ECO)
- BULBRITE 6-Inch 11.5W, LED DownLght JBOX, Wht Trim, Fully Dimmable, 3000K (Soft Wht Lght), 800 Lumens, 2PK (861562)
- NUWATT Slim Recessed LED Ceiling Light, 3 Inch Square, Gimbal, 8W, Dimmable, Black Trim, PK 4 (NW-GMB-3-5CT-BLK-SQ-4P)
- ETI LED Recessed Downlight 5"/6 ft. ft. (53192211)
- ELCO LIGHTING 8 Architectural CFL Horizontal Downlights" (ELH8213E)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 6-Pack (LR23759-6PK)
- LITHONIA LIGHTING LED Recessed Downlight, 6" Size, 18.1 W (LBR6 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- PORTOR 4in LED Round Can-less Floating Gimbal DownLight, CCT Selector (PT-DLFG2-R-4I-9W-5CCT)
- Commercial Electric Recessed Lighting Kits