Shop All Window & Wall Air Conditioners
Commercial Cool
Window Air Conditioner, 115, 19 in W.
Mfr # CWAM10W6C
Zoro # G409756680
original price:
$353.99
16% off
new price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Width 19 in
- Height 14.6 in
- Depth 21.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CWAM10W6C
- Zoro # G409756680
- UPC # 819813017477
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 19 in |
Height | 14.6 in |
Depth | 21.5 in |
Details
Item | Window Air Conditioner |
Voltage | 115 |
Color | White |
Weight | 67.7 lbs |
Description
Enjoy a comfortable home climate with this versatile BLACK+DECKER 6,000 BTU SACC/CEC 10,000 BTU ASHRAE portable air conditioner unit. It cools the air down to 61 degrees Fahrenheit , dehumidifies up to 60 pints every 24 hours, and circulates air with 3 fan settings to stand up to summer heat When it comes to quality portable air conditioners and top room air conditioners, our COMMERCIAL COOL 10000 btu window air conditioner is your solution to breezy and cool air for areas up to 450 square feet. Complete with electronic controls and digital display, a removable washable filter, and adjustable air conditioner thermostat control, this air conditioner for room and ac unit window is impressively multifunctional. With air cooler dimensions of 19in x 21.5in x14.6in and a personal air conditioner weight of 67.7 lbs., this air cooler for room is easy to install, complete with an ac window seal kit and window ac installation kit. Enjoy a temperature range of 62 degrees Farenheit to 89 degrees Farenheit with 4 modes: Cool, Auto, Dry, & Fan. Additional air conditioning features include sleep mode, timer/clock function, energy saver, and fan only. 12.0 CEER, 115V, 60Hz, 8.03A. LCDI5-15P plug type. Takes R32 refrigerant. Considered a perfect ac for bedroom, room ac, and indoor ac unit -- our COMMERCIAL COOL air conditioner energy saver Energy Star, UL safety certified is your summertime companion to keep cool days comfy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Insulating Side Panel, 18" H, 9" W (AC14H)
- ZORO SELECT Self Regulating Crankcase Heater, 120V (SCH-1CR)
- IMPERIAL MFG Register Flr Lvrd 4X10In Loak (RG2194)
- HONEYWELL 50053952-006 Replacement Filter (50053952-0)
- COMMERCIAL COOL 5,000 BTU Window Air Conditioner (CC05MWT)
- COMMERCIAL COOL 10,000 BTU Window Air Conditioner (CC10WT)
- COMMERCIAL COOL Window Air Conditioner, 115, 19 in W. (CWAM12W6C)
- COMMERCIAL COOL 6,000 BTU Window Air Conditioner (CC06WT)
- COMMERCIAL COOL 14,500 BTU Window Air Conditioner (CC145WT)
- KEYSTONE 12,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW12BE)
- PERFECT AIRE Window Air Conditioner, 115VAC, 16" W. (5PAC5000)
- Commercial Cool Window & Wall Air Conditioners