Shop All Food Service Storage & Transportation
Commercial Cool
Upright Freezer, 2.8 Cubic-Foot
Mfr # CCUN28W
Zoro # G1139788
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 32.5 lbs
- Watts 400 W
- Color Accuracy CRI
- Reflector Material Anodized Aluminum
- Lumens 50000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCUN28W
- Zoro # G1139788
- UPC # 819813019112
- Country of Origin China
- Category Food Service Storage & Transportation
Details
Weight | 32.5 lbs |
Watts | 400 W |
Color Accuracy | CRI |
Reflector Material | Anodized Aluminum |
Lumens | 50000 |
Efficacy | 107.8 lm/W |
Refractor | Borosilicate Glass |
Housing | Die Cast Aluminum |
Reflector Type | Removable for Installation |
Input Watts | 464 W |
Description
With a large capacity, this BLACK+DECKER 2.8 Cu. Ft. Upright Freezer features an adjustable thermostat so your food is always stored at the correct temperature. It opens from the front for easy access, and has a reversible door so you can put it anywhere. The space-saving, flat back design and small footprint allow you to put it in small areas flat against the wall or in a corner, and the adjustable leveling legs keep it even without a hassle. It’s ETL energy and safety certified, and uses R600a refrigerant that won’t hurt the environment. You'll never run out of freezer space with this compact but spacious freezer!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLE WAX Carwax S Hard Shell9.5Oz (T223R)
- JACK LINKS Jack Link's Lorissa's Kitchen Original Beef Jerky 2.25 oz Bagged (10000021547)
- TRUE Heater Safety Switch (831021)
- FAMOUS AMOS Belgian Chocolate Cookies 2 oz Pegged (05907)
- WINCO 20-Tier Pan Rack Cover (ALRK-20-CV)
- CAMBRO Food Transport Cart, Side-Load, Dark Brown (EAUPCS400131)
- MIDWEST CAN Midwest Can 248479 5 gal Yellow High Density Polyethylene Diesel Can (248479)
- NOBLE PRODUCTS 25-Compartment Blue Full-Size Glass Rack Extender (274RKEXT25)
- RUBBERMAID COMMERCIAL Bus Tub Lid, Polypropylene, Green (2108900)
- PRAIRIE VIEW INDUSTRIES Prairie View BBS-F Full Size Bread & Batter Station; 60.25 x 24.75 x 29 in. (BBS-F)
- ALLPOINTS Cylinder, Silverware Blac K W/Suction Cups, Plasti (1371672)
- Commercial Cool Food Service Storage & Transportation