Shop All Refrigerators
Commercial Cool
Retro 3.2 cu. ft. Freestanding Mini Fridge with Freezer
Mfr # CCRR32HB
Zoro # G109244999
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Depth 22 in
- Width 20.1 in
- Overall Height 34.6 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCRR32HB
- Zoro # G109244999
- UPC # 810064691539
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 22 in |
Width | 20.1 in |
Overall Height | 34.6 in |
Details
Color | White |
Refrigerator Item | Refrigeration |
Includes | 1*product, 1*manual |
Description
COMMERCIAL COOL 3.2 Cu. Ft. Refrigerator with Freezer, Vintage Style Refrigerator, with Slide-Out Glass Shelves & Tall Bottle Storage, Retro Fridge
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&M B&M Original Fat Free Baked Beans 116 oz., PK6 (33049)
- DURSTON MANUFACTURING BLACK RAIL TRAY 12" NO STUDS (VIMRD12BK)
- OREGON FRUIT PRODUCT Oregon Fruit Product Blueberry 15 oz. Can, PK8 (11518)
- SOUTHBEND Wire Harness (1175724)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, STAINLESS STEEL (CCR77LBS)
- COMMERCIAL COOL 3.2 Cu. Ft. Refrigerator, Freezer, White (CCR32W)
- COMMERCIAL COOL 2.6 Cu. Ft. Refrigerator, Freezer, Black (CCR26B)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Vintage Style Refrigerator, Small Refrigerator With Freezer, Red (CCRR16HR)
- COMMERCIAL COOL 3.2 Cu. Ft. 2 Door Refrigerato, Freezer, White (CCRD32W)
- COMMERCIAL COOL 3.2 Cu. Ft. Refrigerator, Freezer, Black (CCR32B)
- AVANTI 126 Can Beverage Center, Stainless Steel (BCD50Z3S)
- Commercial Cool Refrigerators