Shop All Refrigerators
Commercial Cool
Retro 1.6 cu. ft. Freestanding Mini Fridge with Freezer
Mfr # CCRR16HB
Zoro # G609245045
original price:
$183.99
9% off
new price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 21.1 in
- Width 19.7 in
- Overall Height 23.1 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCRR16HB
- Zoro # G609245045
- UPC # 810064691515
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 21.1 in |
Width | 19.7 in |
Overall Height | 23.1 in |
Details
Color | Black |
Refrigerator Item | Refrigeration |
Includes | 1*product, 1*manual |
Description
COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Vintage Style Refrigerator, Retro Fridge with 1 Slide-Out Wire Shelf & Bin Storage, Small Refrigerator with Freezer,Black
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL Royal Instant Pistachio Pudding Mix 28 oz., PK12 (48524)
- BUBBLICIOUS Bubblicious Wave Singles Watermelon Gum 5 Pieces, PK144 (91758)
- CLEVELAND Safety Valve 1/2" (KE54941-7)
- ALLPOINTS Bar Stool Swivel (136220)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Vintage Style Refrigerator, Small Refrigerator With Freezer, Red (CCRR16HR)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator / Freezer (CCR45W)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Black (CCR16B)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator With True Freezer, Retro Fridge With 2 Slide-Out Glass Shelves, White (CCRRD45HW)
- COMMERCIAL COOL 3.2 Cu. Ft. 2 Door Refrigerato, Freezer, White (CCRD32W)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, Black (CCR77LBB)
- KOOLMORE 29" Commercial Glass 1 Door Display Refrigerator Merchandiser-Upright Beverage Cooler w\LED Lighting (MDR-1GD-23C)
- Commercial Cool Refrigerators