Shop All Water Filter Cartridges
Commercial Cool
Brita Water Filter Replacements, White, 6 Pack
Mfr # CCWFB6
Zoro # G109257852
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.8 in
- Color white
- Length 5.2 in
- Width 7.2 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCWFB6
- Zoro # G109257852
- UPC # 819813017040
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 4.8 in |
Length | 5.2 in |
Width | 7.2 in |
Overall Depth | 5.2 in |
Details
Color | white |
Includes | 1*product, 1*manual |
Item | Replacement Water Filter |
Description
Why Commercial Cool Replacement Water Filter?* Tested and certified by WQA against NSF/ASNI Standard 42* Simple to install and use* 6 pack bundle lasts you a year* Utilizes an all natural gravity system* Fine mesh technology prevents those alarming black fleck* BPA freeBenefits of our water filters:* Greatly improve the taste of your water so your family will stay hydrated* Reduce use of plastic water bottles* Save money purchasing water* Reduce copper, mercury, zinc, cadmium* Reduce chlorine odor and taste* Solve hard water problemsInstructions for use:1 Soak your Commercial Cool filter in water for 15 minutes2 Rinse for 30 seconds3 Insert filter in pitcher's reservoir4 Press down firmly to secure to the filter5 Add cold tap water to the filters reservoir6 Replace your filter every 2 months or 40 gallonsStart enjoying the peace of mind of clean, healthy water with Commercial cool filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Ss Flex Supply Hoses, 3/8 Compression X 1/8 Npsm (016879-45)
- BANJO T-Line Strainer, 3/4", 297 Microns (LSTM075-50C)
- ZORO SELECT 1" FNPT Brass Ball Valve 3-Way (XV533P-16)
- OATEY 34COP Bell PipeHanger (33692)
- ISPRING Filter Cartridge Iron Manganese Reducing Water Filter (FM25B)
- PENTAIR/OMNIFILTER 5Standard Sediment Cartridge 10", SnglePk (RS2-SS6-S18)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9612-50 (SGF-96-22 VOC-Chlora-L-S-B)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-CH-104-9000S-3p-4881)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to 55890-01 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-7568)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 10 1/2 in H (EV960112-75)
- ILC Replacement for Samsung Hdx-fms-2 Filter, PK 2 (HDX-FMS-2)
- Commercial Cool Water Filter Cartridges