Shop All Portable Air Conditioners
Commercial Cool
9,000 BTU Portable Air Conditioner with Remote and WiFi Control
Mfr # CCP6JW
Zoro # G809756716
original price:
$612.99
33% off
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.6 in
- Includes 1*product, 1*manual
- Height 34.4 in
- Depth 15.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commercial Cool
- MFR # CCP6JW
- Zoro # G809756716
- UPC # 810064693694
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 18.6 in |
Height | 34.4 in |
Depth | 15.5 in |
Details
Item | Portable Air Conditioner |
Includes | 1*product, 1*manual |
Description
Commercial Cool CCP6JW, Dehumidifier & Fan, 9,000 BTU Bedroom AC Unit with 2 Remote Controls & Covers up to 400 Sq. Ft, Alexa & Wifi Enabled, Smart portable-air-conditioners, 9000, White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW67)
- B & K Filtrete Odor Reduction 20 in. W X 30 in. H X 1 in. D Carbon 11 MERV Pleated Air Filter (HOME22-4)
- AIR HANDLER 16 in x 25 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR85)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731100025)
- COMMERCIAL COOL 5,000 BTU Portable Air Conditioner, SACC/CEC (CPT05WB)
- COMMERCIAL COOL 10,000 BTU Portable Air Conditioner, SACC/CEC (CPT10WB)
- COMMERCIAL COOL 12,000 Btu Portable Air Conditioner with Remote (CCP8JW)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JP)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JB)
- COMMERCIAL COOL 10,000 BTU Cooling, SACC/CEC, 11,500 BTU Heating (CPT10HWB)
- MOVINCOOL Portable Air Conditioner, 16800 BtuH (Climate Pro X20)
- Commercial Cool Portable Air Conditioners