Shop All Refrigerators
Commercial Cool
7.7 Cu. Ft. Top Mount Refrigerator, STAINLESS STEEL
Mfr # CCR77LBS
Zoro # G409245030
original price:
$467.99
6% off
new price: $435.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$435.99
Free 30-Day Returns
Key Features
- Color Stainless steel
- Overall Depth 22.23 in
- Width 22.8 in
- Overall Height 58.5 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCR77LBS
- Zoro # G409245030
- UPC # 810064693229
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 22.23 in |
Width | 22.8 in |
Overall Height | 58.5 in |
Details
Color | Stainless steel |
Refrigerator Item | Refrigeration |
Includes | 1*product, 1*manual |
Description
Commercial Cool 7.7 Cu. Ft. Top Mount Refrigerator
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Loaf Pan, Cast Iron, 10.125x5.25x2.875 (10749)
- PITCO Probe For - Part# Ptb6700601-C (PTB6700601-C)
- FRYMASTER Fry Basket (8030271)
- CRESTWARE Peeler, Carbon Steel (PEL3K)
- COMMERCIAL COOL 51 Cans 12 oz. Beverage Refrigerator (CCB51GB)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator With True Freezer, Retro Fridge With 2 Slide-Out Glass Shelves, White (CCRRD45HW)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Vintage Style Refrigerator, Small Refrigerator With Freezer, Red (CCRR16HR)
- COMMERCIAL COOL 3.2 Cu. Ft. Refrigerator, Freezer, White (CCR32W)
- COMMERCIAL COOL 2.6 Cu. Ft. Refrigerator, Freezer, Black (CCR26B)
- COMMERCIAL COOL Retro 4.4 cu. ft. Freestanding Mini Fridge (CCRR4ALB)
- WHYNTER 24 inch Built-In 46 Bottle Undercounter Stainless Steel Wine Refrigerator (BWR-408SB)
- Commercial Cool Refrigerators