Shop All Freezers
Commercial Cool
6.0 Cu. Ft. Upright Freezer
Mfr # CCUL60W6
Zoro # G209245001
product price: $389.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$389.99
Free 30-Day Returns
Key Features
- Height 57.9 in
- Weight 99.2
- Width 22.8 in
- Includes 1*product, 1*manual
- Length 23.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCUL60W6
- Zoro # G209245001
- UPC # 810064690006
- Country of Origin China
- Category Freezers
Dimensions
Height | 57.9 in |
Width | 22.8 in |
Length | 23.2 in |
Depth | 23.2 in |
Details
Item | Upright Freezer |
Color | White |
Weight | 99.2 |
Includes | 1*product, 1*manual |
Description
With an impressive capacity of 6 cubic feet, this COMMERCIAL COOL upright freezer features an adjustable thermostat so your food is always stored at the correct temperature. Our outstanding deep freeze 21.5 x 22.2 x 55.1 opens from the front for easy access with a convenient reversible door. The space-saving, flat back design of this fantastic freezer and small footprint 92.6 lbs. allows you to place in smaller areas of your home, office, or garage. With 5 full-width steel wire shelves, you can organize frozen meals, snacks, and ice seamlessly. Also included are adjustable leveling legs to ensure your large freezer sits evenly. This deep freeze is ETL energy and safety certified, uses R600a, and is delivered in ISTA-6A packaging. Our chest freezer 6.0 cu. ft with manual defrost ensures youll never run out of frozen goods again!
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET TECH #20596 Booster Thermostat 85C- (07-2520)
- ALLIANCE ASSY, CABLE THERMISTOR-132.0 PKG (44319902P)
- VOLLRATH Alum Fry Pan, Non-Stick, Dia 8 (67608)
- AMERICAN RANGE Knob 2 D, Off-On (A32111)
- COMMERCIAL COOL 6.0 Cu. Ft. Upright Freezer (CCUL60B6)
- COMMERCIAL COOL 7.0 Cu. Ft. Chest Freezer (CCFE7)
- COMMERCIAL COOL 4.0 Cu. Ft. Freestanding Freezer (CCRR4LB)
- COMMERCIAL COOL 2.8 cu. ft. Upright Freezer (CCUN28B)
- COMMERCIAL COOL 5.0 Cu. Ft. Upright Freezer, White (CCUL50W6)
- COMMERCIAL COOL 5.4 Cu. Ft. Chest Freezer (CCFE54)
- MAXX COLD Undercounter Freezer, Single Door 6.7 CUFT (MXSF29U)
- Commercial Cool Freezers