Shop All Coffee & Hot Beverage Dispensers
Commercial Cool
6 Cubic Feet cu. ft. Single Tap Freestanding Kegerator with Adjustable Temperature
Mfr # CCBD10HB
Zoro # G309257829
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1*product, 1*manual
- Weight 92.6
- Height 34.6 in
- Depth 27.6 in
- Width 22.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCBD10HB
- Zoro # G309257829
- UPC # 810064693427
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 34.6 in |
Depth | 27.6 in |
Width | 22.6 in |
Length | 27.6 in |
Details
Includes | 1*product, 1*manual |
Weight | 92.6 |
Item | Beer Dispenser |
Color | Black |
Description
Commercial Cool CCBD10HB 6.1 Cu Ft./ 173L 1 tap Beer Dispenser, Black
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Coil, Evaporator (914920)
- VULCAN HART Potentiometer (857389-00001)
- GROEN Power Switch (155546)
- MAGIKITCHEN PRODUCTS Screen, Donut Fryer , 17X25, Mesh (P6072604)
- FORTE SUPPLY Spaceman 6455-C, Two Flavor, Mid-Capacity Counter-Top Frozen Beverage Machine (6455-C)
- 1 Parker Rose Gold Electric Tea Kettle (5044)
- RISE BY DASH Black Polypropylene 1.7 L Electric Tea Kettle (REK170GBBK06)
- MINTUEMAN ACHLA Mintueman-Achla TRY-S10 10 in. Square Tray; Copper (TRY-S10)
- CAMBRO Beverage Container, 16 1/2x 9x 18, Black (EA250LCD110)
- PERKY-PET Food Humbird Nectr Cl8Oz (243SF)
- BUNN Dispenser, Iced Tea, W/Brw Lid For Bunn - Part# Bu34100-0002 (BU34100-0002)
- Commercial Cool Coffee & Hot Beverage Dispensers