Shop All Refrigerators
Commercial Cool
51 Cans 12 oz. Beverage Refrigerator
Mfr # CCB51GB
Zoro # G509257827
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 21.75 in
- Width 21 in
- Overall Height 23 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCB51GB
- Zoro # G509257827
- UPC # 810064692772
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 21.75 in |
Width | 21 in |
Overall Height | 23 in |
Details
Color | Black |
Refrigerator Item | Beverage Coolers |
Voltage | 120 |
Includes | 1*product, 1*manual |
Description
Commercial Cool Beverage Cooler, 1.7 Cu. Ft. Capacity, Drink Fridge with Adjustable Shelf & Temperature Control, Mini Beverage Fridge Holds up to 51 Cans
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROSTED CORN FLAKES Frosted Corn Flakes Bowl Pak Frosted Corn Flake Cereal 1 oz., PK96 (16000-11768)
- MAXX COLD Refrigerator 72 cu.ft., 3 Door, Comm. Merchandiser, Black/Glass (MXM3-72RB)
- STARLINE Spray Tube W/Base Only- No Mag (631-0005)
- DART Insulated Foam Hinged Lid Containers, 1-Compartment, 7.9 x 8.4 x 3.3, White, PK200 (85HT1)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator / Freezer (CCR45W)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator / Freezer (CCR45B)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, STAINLESS STEEL (CCR77LBS)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator With True Freezer, Retro Fridge With 2 Slide-Out Glass Shelves, White (CCRRD45HW)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Vintage Style Refrigerator, Small Refrigerator With Freezer, Red (CCRR16HR)
- COMMERCIAL COOL Retro 4.4 cu. ft. Freestanding Mini Fridge (CCRR4ALB)
- GALANZ Refrigerator (GLB57MS2B15)
- Commercial Cool Refrigerators