Shop All Dehumidifiers
Commercial Cool
50 Pint Dehumdifier
Mfr # CCD50JW
Zoro # G709257825
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Width 15.5 in
- Includes Dehumidifiers,Manual
- Height 24.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commercial Cool
- MFR # CCD50JW
- Zoro # G709257825
- UPC # 810064694516
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 15.5 in |
Height | 24.5 in |
Depth | 11.7 in |
Details
Item | Dehumdifier |
Voltage | 115 V |
Includes | Dehumidifiers,Manual |
Color | White |
Cabinet Material | Plastic,Steel,Coppe,Aluminum |
Description
This COMMERCIAL COOL dehumidifier extracts up to 50 pints of water every 24 hours rooms up to 4500 sq. ft. Our Energy Star dehumidifier 15.7in x 12.4in x 25.8in has a top mounted electrical control panel and humidistat control from 35%-80%. When it comes to humidifiers for large room, ours comes with a top to bottom continuous drain 43 lbs. with 3.3 ft. hose, as well as casters and recessed handles so you can transport easily from room to room. When it comes to dehumidifiers 50 pint and dehumidifiers for bedroom, this safe dehumidifier is your best bet. With 24-hour on/off timer and child lock, preset humidity settings, a 8L/16.9 pint water tank, and self-diagnosis with auto cut off protection -- this smart portable dehumidifier for rooms is clearly the best around. With a tank water level indicator, 3 fan speeds, auto defrosting and auto restart and a filter clean warning indicator, this COMMERCIAL COOL house bedroom dehumidifier and dehumidifier machine is your solution to quality, breathable air. Our 50 pint dehumidifier home has continuous drainage, a compressor exhausting temperature protection and takes R-32 refrigerant. So what are you waiting for? Get your new dehumidifier 50 pint energy star right away so you can enjoy an amazing home environment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Evaporative Cooling Pad, 12x4x72 in., PK5 (4KCC2)
- SIEMENS Pitot Tube Sensor Kit, 10" Duct Size (536-380)
- AMES RESEARCH LABORATORIES Ames Contouring Roof Fabric 40" x 81' roll (CRF270)
- DAYTON Companion Flange, Set of 2, 12in, For 4C659 (166176)
- COMMERCIAL COOL 25 Pint Dehumdifier (CCD25JW)
- COMMERCIAL COOL 50 Pint Dehumdifier wih Built-in Pump (CCD50PJW)
- COMMERCIAL COOL 35 Pint Dehumdifier (CCD35JW)
- GLOBAL INDUSTRIAL 30 Pint Portable Dehumidifier, 9-5/8W x 9-5/8D x 19-11/16H (246731)
- PERFECT AIRE Dehumidifier 50Pt (1PFD50)
- ALORAIR 180 PINT COMMERCIAL DEHUMIDIFIER, STORM LGR 850X (Storm LGR 850X-Red-WIFI)
- SANTA FE Stand Alone Dehumidifier, Compact 70 Pints Per Day AHAM, MERV-13 Filter, for Crawlspace & Basement (4033600)
- Commercial Cool Dehumidifiers