Shop All Freezers
Commercial Cool
5.0 Cu. Ft. Upright Freezer, White
Mfr # CCUL50W6
Zoro # G409245016
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 23.2 in
- Color White
- Height 49 in
- Length 23.2 in
- Weight 88.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCUL50W6
- Zoro # G409245016
- UPC # 810064690075
- Country of Origin China
- Category Freezers
Dimensions
Depth | 23.2 in |
Height | 49 in |
Length | 23.2 in |
Width | 22.8 in |
Details
Color | White |
Weight | 88.2 |
Item | Upright Freezer |
Includes | 1*product, 1*manual |
Description
With a large capacity of 5 cubic feet, this COMMERCIAL COOL upright freezer features an adjustable thermostat so your food is always stored at the correct temperature. Our outstanding deep freeze 21.5 x 22.2 x 47.8 opens from the front for easy access with a convenient reversible door. The space-saving, flat back design of this fantastic freezer and small footprint 81.6 lbs. allows you to place in smaller areas of your home, office, or garage. With 4 full-width interior steel wire shelves, you can organize frozen meals, snacks, and ice seamlessly. Also included are adjustable leveling legs to ensure your compact freezer sits evenly. This deep freeze is ETL energy and safety certified, uses R600a, and is delivered in ISTA-6A packaging. Our chest freezer 5 cu. ft with manual defrost ensures youll never run out of frozen goods again!
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE GASKET, DOOR GLASS (C80/100) (F8499904)
- WORTHINGTON INDUSTRIES Worthington 305431 Propane Gas Cylinder, 7.9 gal Tank, 12.3 in Dia, 26.9 in H, Steel (305431)
- RSVP INTERNATIONAL Nutty Squirrel Nutcracker (NUTS)
- AMANA Bulb(120V, 40W) (10664502)
- COMMERCIAL COOL 5.4 Cu. Ft. Chest Freezer (CCFE546)
- COMMERCIAL COOL 7.0 Cu. Ft. Chest Freezer (CCFE76)
- COMMERCIAL COOL 5.4 Cu. Ft. Chest Freezer (CCFE54)
- COMMERCIAL COOL 1.2 Cu. Ft. Upright Freezer, White (CCUK12W)
- COMMERCIAL COOL 4.0 Cu. Ft. Freestanding Freezer (CCRR4LB)
- COMMERCIAL COOL 7.0 Cu. Ft. Chest Freezer (CCFE7)
- AVANTI 3.5 cu. ft. Garage Ready Chest Freezer, Platinum (CF35F2G)
- Commercial Cool Freezers