Shop All Refrigerators
Commercial Cool
4.5 Cu. Ft. Refrigerator With True Freezer, Retro Fridge With 2 Slide-Out Glass Shelves, White
Mfr # CCRRD45HR
Zoro # G309245000
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Depth 22.5 in
- Width 21.6 in
- Overall Height 46.5 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCRRD45HR
- Zoro # G309245000
- UPC # 810064693632
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 22.5 in |
Width | 21.6 in |
Overall Height | 46.5 in |
Details
Color | Red |
Refrigerator Item | Refrigeration |
Includes | 1*product, 1*manual |
Description
COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator with True Freezer, Vintage Style Refrigerator, Retro Fridge with 2 Slide-Out Glass Shelves, Red
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Lid Dispenser, Wall Mount, 12-24 oz. (L3400)
- GRINDMASTER Glass Tube 5/8 X 8" (X006A)
- JADE RANGE Handle Bracket (3010400100)
- CBD N'Joy, PURE SUGAR CANE, 22 OZ CANISTERS, 8PK (827820)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Vintage Style Refrigerator, Small Refrigerator With Freezer, Red (CCRR16HR)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, Black (CCR77LBB)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, STAINLESS STEEL (CCR77LBS)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Black (CCR16B)
- COMMERCIAL COOL 3.2 Cu. Ft. Refrigerator, Freezer, Black (CCR32B)
- COMMERCIAL COOL Retro 4.4 cu. ft. Freestanding Mini Fridge (CCRR4ALB)
- SUMMIT Compact Beverage Center (SCR314L)
- Commercial Cool Refrigerators