Shop All Refrigerators
Commercial Cool
4.5 Cu. Ft. Refrigerator / Freezer
Mfr # CCR45W
Zoro # G909244991
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Depth 23.3 in
- Width 22 in
- Overall Height 33.3 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCR45W
- Zoro # G909244991
- UPC # 819813011017
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 23.3 in |
Width | 22 in |
Overall Height | 33.3 in |
Details
Color | White |
Refrigerator Item | Refrigeration |
Includes | 1*product, 1*manual |
Description
Commercial Cool CCR45W Compact Single Door Refrigerator and Freezer, 4.5 Cu. Ft. Mini Fridge, Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Piano Whip, L 18 In, Purple (47006)
- FOLLETT Pin, Hinge, All Lift Door (PB500343)
- NORLAKE Switch Therm/Light Combo (132453)
- PITCO Valve, Gas Safety24V, Nat, Vr8204 For - Part# 60113501C (60113501C)
- COMMERCIAL COOL 3.2 Cu. Ft. Refrigerator, Freezer, White (CCR32W)
- COMMERCIAL COOL Retro 4.4 cu. ft. Freestanding Mini Fridge (CCRR4ALB)
- COMMERCIAL COOL 2.6 Cu. Ft. Refrigerator, Freezer, Black (CCR26B)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Vintage Style Refrigerator, Small Refrigerator With Freezer, Red (CCRR16HR)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator With True Freezer, Retro Fridge With 2 Slide-Out Glass Shelves, White (CCRRD45HW)
- COMMERCIAL COOL 3.2 Cu. Ft. 2 Door Refrigerato, Freezer, White (CCRD32W)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 3 Sliding Lids, 26.6 Cu. Ft., Black (243102)
- Commercial Cool Refrigerators