Shop All Refrigerators
Commercial Cool
4.5 Cu. Ft. Refrigerator / Freezer
Mfr # CCR45B
Zoro # G109245033
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 23.3 in
- Width 22 in
- Overall Height 33.3 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCR45B
- Zoro # G109245033
- UPC # 819813011000
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 23.3 in |
Width | 22 in |
Overall Height | 33.3 in |
Details
Color | Black |
Refrigerator Item | Refrigeration |
Includes | 1*product, 1*manual |
Description
Commercial Cool CCR45B Compact Single Door Refrigerator and Freezer, 4.5 Cu. Ft. Mini Fridge, Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKMAR Tekmar 090 In-Slab Snow/Ice Sensor with 65' Wire (090)
- COFFEE PRO Clear 60 oz Decanter, Unbreakble, 12 Cup (CPU12)
- BIGS Bigs Taco Bell Taco Supreme Shelled Sunflower Seeds 5.35 oz., PK12 (1601201340)
- GARLAND Orifice (53) (1037753)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Vintage Style Refrigerator, Small Refrigerator With Freezer, Red (CCRR16HR)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, White (CCR77LWW)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Black (CCR16B)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator With True Freezer, Retro Fridge With 2 Slide-Out Glass Shelves, White (CCRRD45HW)
- COMMERCIAL COOL 3.2 Cu. Ft. 2 Door Refrigerato, Freezer, White (CCRD32W)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator / Freezer (CCR45W)
- DANBY Compact Refrigerator and Freezer, 1.7 cu ft, Black (DCR016A3BDB)
- Commercial Cool Refrigerators