Shop All Refrigerators
Commercial Cool
4.4 Cu. Ft. Refrigerator, All-Refrigerator, White
Mfr # CCRR4ALR
Zoro # G909244984
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Depth 25.4 in
- Width 22.8 in
- Overall Height 37.8 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCRR4ALR
- Zoro # G909244984
- UPC # 810064693809
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 25.4 in |
Width | 22.8 in |
Overall Height | 37.8 in |
Details
Color | Red |
Refrigerator Item | Refrigeration |
Includes | 1*product, 1*manual |
Description
Commercial Cool 4.4 Cu. Ft. Retro All-Refrigerator, Vintage Style Refrigerator With 2 Slide-Out Glass Shelves, Retro Fridge With Chrome Plate Handle
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Kit, Sprayhead Assembly, 21Hole W/Wave Titan (40670.1021)
- MAXX COLD Refrigerator 48 cu.ft., DBL Slide Dr, Comm. Merchandiser, White/Glass (MXM2-48RS)
- VOLLRATH French Whip, L 24 In, Aqua (47097)
- HENNY PENNY Ignition Module Kit (14932)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Vintage Style Refrigerator, Small Refrigerator With Freezer, Red (CCRR16HR)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator / Freezer (CCR45W)
- COMMERCIAL COOL Retro 4.4 cu. ft. Freestanding Mini Fridge (CCRR4ALB)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, STAINLESS STEEL (CCR77LBS)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator With True Freezer, Retro Fridge With 2 Slide-Out Glass Shelves, White (CCRRD45HW)
- COMMERCIAL COOL 3.2 Cu. Ft. Refrigerator, Freezer, White (CCR32W)
- DANBY 2.5cf All Refrigerator Auto Defrost, White (DAR026A1WDD)
- Commercial Cool Refrigerators