Shop All Portable Coolers
Commercial Cool
4.4 Cu. Ft. Beverage Cooler
Mfr # CCB138GB
Zoro # G809257824
original price:
$497.99
11% off
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 37.25 in
- Length 23 in
- Voltage (DC) 120
- Overall Depth 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commercial Cool
- MFR # CCB138GB
- Zoro # G809257824
- UPC # 810064692802
- Country of Origin China
- Category Portable Coolers
Dimensions
Height | 37.25 in |
Length | 23 in |
Overall Depth | 23 in |
Width | 24.5 in |
Details
Color | Black |
Voltage (DC) | 120 |
Includes | 1*product, 1*manual |
Item | Beverage Coolers |
Description
Commercial Cool Beverage Cooler, 4.4 Cu. Ft. Capacity, Drink Fridge with 3 Adjustable Shelves & Temperature Control, Beverage Fridge Holds up to 138 Cans
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Vacuum Hose, Plastic, Blue, 50 ft. L (60-250D-50)
- SEYMOUR MIDWEST Grass Scythe Blade, 30" (21430)
- MTD Blade-3 In 1 Star (942-0611-X)
- SUNBELT Oil Filter 5" x3" x3" (A-B1SB6676)
- IGLOO Cooler Plastc Blue 30Qt (50332)
- IGLOO Chest Cooler, Red, 16 qt (32633)
- MILWAUKEE TOOL PACKOUT 16 qt. Compact Cooler (48-22-8460)
- PELICAN Marine Chest Cooler, White/Gray, Cap.70qt. (70Q-1-WHTGRY)
- ZORO SELECT Full Size Chest Cooler, 32 qt., Red (4AAP6)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 60.0 qt. (4400606)
- WHYNTER Whynter FM-45G transit bag (FM-4TBG)
- Commercial Cool Coolers & Hydration Packs