Shop All Ceiling Fans
Commercial Cool
42 Ceiling Fan 5-Blade With Pull Chain And Light Kit
Mfr # CCF45P10
Zoro # G609257840
original price:
$88.89
10% off
new price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembled or Overall Height 9.25 in
- Fan Blade Color Gray
- Depth 11.02 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCF45P10
- Zoro # G609257840
- UPC # 810064692659
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 9.25 in |
Length | 11.02 in |
Depth | 11.02 in |
Width | 18.5 in |
Details
Fan Blade Color | Gray |
Item | Ceiling Fan |
Includes | 1*product, 1*manual |
Description
COMMERCIAL COOL 42 Contemporary Ceiling Fan with Lights, Cools up to 175 Sq. Ft., Ideal for Medium Sized Rooms, Equipped with Dual Chain, 5 Reversible Dual Finish Blades & Featuring 3 Air Flow Speeds
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTERS-NOW Filters-NOW DPFG18X24X5AM13 18x24x5 MERV 13 Honeywell FC40R1136 Return Grille Filter Pack of - 2 (DPFG18X24X5AM13)
- BESTVENTS Manual Fndtn Vent W/Damper Blk (500BL)
- GC VALVES Solenoid Valve 3/8" N/C, 48Vdc, 90N. Air/Gas (S201PF33N5CG4)
- ALL-FILTERS 14X25X1 Poly Disposable Panel Air Filter MERV 6, 12PK (14251.6 12pk)
- COMMERCIAL COOL 42 Ceiling Fan 3-Blade With Pull Chain And Light Kit (CCF43P40)
- COMMERCIAL COOL 52 Ceiling Fan 5-Blade With Pull Chain And Light Kit (CCF55P60)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, White (80034-40)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59168)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, White (50852-40)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (23847)
- MODERN FORMS 5-Blade Smart Flush Mount Ceiling Fan 54" Matte Black w/Remote Control (Light Kit Sold Separately) (FH-W1811-5-54)
- Commercial Cool Ceiling Fans & Accessories