Shop All Ceiling Fans
Commercial Cool
42 Ceiling Fan 3-Blade With Pull Chain And Light Kit
Mfr # CCF43P40
Zoro # G209257820
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembled or Overall Height 13.4 in
- Fan Blade Color Black
- Includes 1*product, 1*manual
- Depth 12.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCF43P40
- Zoro # G209257820
- UPC # 810064692628
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 13.4 in |
Width | 23.4 in |
Length | 12.2 in |
Depth | 12.2 in |
Details
Fan Blade Color | Black |
Includes | 1*product, 1*manual |
Item | Ceiling Fan |
Description
COMMERCIAL COOL 42 Modern Ceiling Fan with Lights, Cools up to 175 Sq. Ft.,Ideal for Medium Sized Rooms,Featuring 3 Air Flow Speeds with Dual Chain,3 Reversible Dual Finish Blades in Black & Graphite
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1F72-151 24V Multi-Stage Heat (1F72-151)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 25"x 1", MERV 8 (102-740-007)
- BLACK & DECKER 6,000 BTU Portable Air Conditioner SACC/CEC10,000 BTU ASHRAE 128 (BPP06WTB)
- THERMOSOFT Electric Floor Heating Mat, 10 ft. L, 240V (WW10-240)
- COMMERCIAL COOL 42 Ceiling Fan 5-Blade With Pull Chain And Light Kit (CCF45P10)
- COMMERCIAL COOL 52 Ceiling Fan 5-Blade With Pull Chain And Light Kit (CCF55P60)
- MODERN FORMS 3-Blade Smart Flush Mount Ceiling Fan 54" Matte Black w/Remote Control (Light Kit Sold Separately) (FH-W1811-54)
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Matte Black w/3000K LED Light Kit and Remote Control (F-034)
- CASABLANCA Remote Receiver, Fan Control (99199)
- PROGRESS LIGHTING Springer Collection 60" Twelve-Blade 60" Ceiling Fan (P250000-129)
- Commercial Cool Ceiling Fans