No Product Image Available

Commercial Cool

4.0 Cu. Ft. Refrigerator With Freezer, Vintage Style Refrigerator, White


product price: $597.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Combine your love of old school decor and cutting-edge functionality with our phenomenal COMMERCIAL COOL retro fridge. This small refrigerator 21.5'' x 23'' x 35.2'' has 4.0 cubic feet of interior storage, along with 3 full-width storage bins, 1 full-width pull-out glass shelf, glass crisper cover, and a bottle door that can hold up to two 2-liters. Complete with an interior incandescent 10W light and 6 adjustable temperature settings, this small fridge 68.1 lbs. is your solution to optimal food storage so nothing spoils too quickly and goes to waste. This unit's freezer also comes with a scraper and ice cube tray. Unit takes R600A refrigerant in .91 ounces, causing no ozone depletion. Our retro refrigerator with chrome plated door handle won't disturb you or others since it functions at a low 39 dB. 120V/60Hz/65W & manual defrost with 3-prong plug type. This outstanding COMMERCIAL COOL mini refrigerator with freezer comes with reinforced packaging for total customer satisfaction. Enjoy the style of a vintage appliance with 21st century capabilities in three colors cool red, sleek black, and stunning white.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.