Shop All Refrigerators
Commercial Cool
3.2 Cu. Ft. Refrigerator With Freezer, Retro Fridge, Red
Mfr # CCRR32HR
Zoro # G809245029
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Depth 22 in
- Width 20.1 in
- Overall Height 34.6 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Cool
- MFR # CCRR32HR
- Zoro # G809245029
- UPC # 810064693649
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 22 in |
Width | 20.1 in |
Overall Height | 34.6 in |
Details
Color | Red |
Refrigerator Item | Refrigeration |
Includes | 1*product, 1*manual |
Description
COMMERCIAL COOL 3.2 Cu. Ft. Refrigerator with Freezer, Vintage Style Refrigerator, with Slide-Out Glass Shelves & Tall Bottle Storage, Retro Fridge
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL MANUFACTURING Gasket, 11 5/8 in. x 15 1/8 in. (2-704)
- GARLAND Timer - 240V (1956002)
- VOLLRATH Four-Piece Measuring Cup Set (47119)
- HOBART Warmer Element 208V 1000W 18" X 8-1/2 (351265-2)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator / Freezer (CCR45B)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Vintage Style Refrigerator, Small Refrigerator With Freezer, Red (CCRR16HR)
- COMMERCIAL COOL 3.2 Cu. Ft. 2 Door Refrigerato, Freezer, White (CCRD32W)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, Black (CCR77LBB)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator With True Freezer, Retro Fridge With 2 Slide-Out Glass Shelves, White (CCRRD45HW)
- COMMERCIAL COOL 2.6 Cu. Ft. Refrigerator, Freezer, Black (CCR26B)
- WHYNTER Elite 45 Qt SlimFit Portable Freezer / Refrigerator with 12v Option (FM-452SG)
- Commercial Cool Refrigerators